




€93.90/ pieceexcl. VAT
€113.62incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NKI |
Inner Diameter | 50 mm |
Outer Diameter | 68 mm |
Width | 35 mm |
Model | with inner ring |
With sealing | No |
€65.30/ pieceexcl. VAT
€79.01incl. VAT
4 In stock - Estimated delivery date 09/11/2026