




€128.47/ pieceexcl. VAT
€155.45incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NKI |
Inner Diameter | 50 mm |
Outer Diameter | 68 mm |
Width | 25 mm |
Model | with inner ring |
With sealing | No |
€52.66/ pieceexcl. VAT
€63.72incl. VAT
Estimated delivery date - 11/11/2026