SKF

SKF Needle roller bearing with ribs with inner ring NKI 42/30

  • ERIKS:23767568
  • Manufacturer:7316577120960
Image 1
Image 2
Image 1
Image 2
Light Series Needle Roller Bearing. This unit consists of an outer ring with a cage retained single row of needle rollers and an inner ring.
Save to list

€89.64/ pieceexcl. VAT

€108.46incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
NKI
Inner Diameter
42 mm
Outer Diameter
57 mm
Width
30 mm
Model
with inner ring
With sealing
No
Alternatives

€50.52/ pieceexcl. VAT

€61.13incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 11/11/2026