




€67.57/ pieceexcl. VAT
€81.76incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NKI |
Inner Diameter | 40 mm |
Outer Diameter | 55 mm |
Width | 20 mm |
Model | with inner ring |
With sealing | No |
€38.11/ pieceexcl. VAT
€46.11incl. VAT
4 In stock - Estimated delivery date 09/11/2026