




€63.67/ pieceexcl. VAT
€77.04incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NKI |
Inner Diameter | 38 mm |
Outer Diameter | 53 mm |
Width | 20 mm |
Model | with inner ring |
With sealing | No |
€35.84/ pieceexcl. VAT
€43.37incl. VAT
Estimated delivery date - 11/11/2026