




€44.44/ pieceexcl. VAT
€53.77incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NKI |
Inner Diameter | 32 mm |
Outer Diameter | 47 mm |
Width | 20 mm |
Model | with inner ring |
With sealing | No |
€31.01/ pieceexcl. VAT
€37.52incl. VAT
Estimated delivery date - 11/11/2026