




€64.50/ pieceexcl. VAT
€78.05incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NKI |
Inner Diameter | 30 mm |
Outer Diameter | 45 mm |
Width | 30 mm |
Model | with inner ring |
With sealing | No |
€35.97/ pieceexcl. VAT
€43.52incl. VAT
Estimated delivery date - 12/11/2026