




€51.37/ pieceexcl. VAT
€62.16incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NKI |
Inner Diameter | 30 mm |
Outer Diameter | 45 mm |
Width | 20 mm |
Model | with inner ring |
With sealing | No |
€28.87/ pieceexcl. VAT
€34.93incl. VAT
2 In stock - Estimated delivery date 10/11/2026