




€48.09/ pieceexcl. VAT
€58.19incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NKI |
Inner Diameter | 28 mm |
Outer Diameter | 42 mm |
Width | 20 mm |
Model | with inner ring |
With sealing | No |
€27.13/ pieceexcl. VAT
€32.83incl. VAT
Estimated delivery date - 11/11/2026