




€41.29/ pieceexcl. VAT
€49.96incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NKI |
Inner Diameter | 22 mm |
Outer Diameter | 34 mm |
Width | 16 mm |
Model | with inner ring |
With sealing | No |