




€35.91/ pieceexcl. VAT
€43.45incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NKI |
Inner Diameter | 17 mm |
Outer Diameter | 29 mm |
Width | 16 mm |
Model | with inner ring |
With sealing | No |
€20.20/ pieceexcl. VAT
€24.44incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 11/11/2026