




€25.92/ pieceexcl. VAT
€31.36incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NKI |
Inner Diameter | 15 mm |
Outer Diameter | 27 mm |
Width | 16 mm |
Model | with inner ring |
With sealing | No |
€18.09/ pieceexcl. VAT
€21.89incl. VAT
11 In stock - Estimated delivery date 09/11/2026