




€245.15/ pieceexcl. VAT
€296.63incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NA 69 |
Inner Diameter | 65 mm |
Outer Diameter | 90 mm |
Width | 45 mm |
Model | with inner ring |
With sealing | No |
€170.26/ pieceexcl. VAT
€206.01incl. VAT
Estimated delivery date - 10/11/2026