




€134.57/ pieceexcl. VAT
€162.83incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NA 69 |
Inner Diameter | 45 mm |
Outer Diameter | 68 mm |
Width | 40 mm |
Model | with inner ring |
With sealing | No |
€93.85/ pieceexcl. VAT
€113.56incl. VAT
Estimated delivery date - 10/11/2026