SKF

SKF Needle roller bearing with ribs with inner ring NA 6907

  • ERIKS:23767017
  • Manufacturer:7316577012302
Image 1
Image 2
Image 1
Image 2
Needle Roller Bearing. This unit consists of an outer ring with a cage retained double row of needle rollers and an inner ring.
Save to list

€102.85/ pieceexcl. VAT

€124.45incl. VAT

5 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
NA 69
Inner Diameter
35 mm
Outer Diameter
55 mm
Width
36 mm
Model
with inner ring
With sealing
No
Alternatives

€71.48/ pieceexcl. VAT

€86.49incl. VAT

Estimated delivery date - 28/10/2026