




€64.77/ pieceexcl. VAT
€78.37incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NA 69 |
Inner Diameter | 20 mm |
Outer Diameter | 37 mm |
Width | 30 mm |
Model | with inner ring |
With sealing | No |
€45.11/ pieceexcl. VAT
€54.58incl. VAT
Estimated delivery date - 10/11/2026