




€755.51/ pieceexcl. VAT
€914.17incl. VAT
7 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NA 49 |
Inner Diameter | 130 mm |
Outer Diameter | 180 mm |
Width | 50 mm |
Model | with inner ring |
With sealing | No |