




€525.97/ pieceexcl. VAT
€636.42incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NA 49 |
Inner Diameter | 120 mm |
Outer Diameter | 165 mm |
Width | 45 mm |
Model | with inner ring |
With sealing | No |
€366.36/ pieceexcl. VAT
€443.30incl. VAT
Estimated delivery date - 10/11/2026