




€409.21/ pieceexcl. VAT
€495.14incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NA 49 |
Inner Diameter | 100 mm |
Outer Diameter | 140 mm |
Width | 40 mm |
Model | with inner ring |
With sealing | No |