SKF

SKF Needle roller bearing with ribs with inner ring NA 4913

  • ERIKS:24003826
  • Manufacturer:7316577115737
Image 1
Image 2
Image 1
Image 2
Needle Roller Bearing. This unit consists of an outer ring with a cage retained single row of needle rollers and an inner ring.
Save to list

€143.79/ pieceexcl. VAT

€173.99incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
NA 49
Inner Diameter
65 mm
Outer Diameter
90 mm
Width
25 mm
Model
with inner ring
With sealing
No
Alternatives

€100.12/ pieceexcl. VAT

€121.15incl. VAT

Estimated delivery date - 11/11/2026