




€69.20/ pieceexcl. VAT
€83.73incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NA 49 |
Inner Diameter | 50 mm |
Outer Diameter | 72 mm |
Width | 22 mm |
Model | with inner ring |
With sealing | No |
€55.85/ pieceexcl. VAT
€67.58incl. VAT
Estimated delivery date - 11/11/2026