




€61.89/ pieceexcl. VAT
€74.89incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NA 49 |
Inner Diameter | 45 mm |
Outer Diameter | 68 mm |
Width | 22 mm |
Model | with inner ring |
With sealing | No |
€49.96/ pieceexcl. VAT
€60.45incl. VAT
2 In stock - Estimated delivery date 06/11/2026