




€43.73/ pieceexcl. VAT
€52.91incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NA 49 |
Inner Diameter | 20 mm |
Outer Diameter | 37 mm |
Width | 17 mm |
Model | with inner ring |
With sealing | No |
€26.68/ pieceexcl. VAT
€32.28incl. VAT
1 In stock - Estimated delivery date 06/11/2026