




€26.12/ pieceexcl. VAT
€31.61incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NA 49 |
Inner Diameter | 12 mm |
Outer Diameter | 24 mm |
Width | 13 mm |
Model | with inner ring |
With sealing | No |
€21.10/ pieceexcl. VAT
€25.53incl. VAT
Estimated delivery date - 11/11/2026