




€744.71/ pieceexcl. VAT
€901.10incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NA 48 |
Inner Diameter | 150 mm |
Outer Diameter | 190 mm |
Width | 40 mm |
Model | with inner ring |
With sealing | No |
€518.08/ pieceexcl. VAT
€626.88incl. VAT
Estimated delivery date - 11/11/2026