




€570.75/ pieceexcl. VAT
€690.61incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NA 48 |
Inner Diameter | 140 mm |
Outer Diameter | 175 mm |
Width | 35 mm |
Model | with inner ring |
With sealing | No |
€393.34/ pieceexcl. VAT
€475.94incl. VAT
Estimated delivery date - 11/11/2026