




€417.21/ pieceexcl. VAT
€504.82incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NA 48 |
Inner Diameter | 120 mm |
Outer Diameter | 150 mm |
Width | 30 mm |
Model | with inner ring |
With sealing | No |
€290.51/ pieceexcl. VAT
€351.52incl. VAT
Estimated delivery date - 10/11/2026