




€365.40/ pieceexcl. VAT
€442.13incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NA 48 |
Inner Diameter | 110 mm |
Outer Diameter | 140 mm |
Width | 30 mm |
Model | with inner ring |
With sealing | No |
€252.30/ pieceexcl. VAT
€305.28incl. VAT
2 In stock - Estimated delivery date 06/11/2026