




€316.51/ pieceexcl. VAT
€382.98incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NKXR..Z |
Inner Diameter | 50 mm |
Outer Diameter | 62 mm |
Width | 35 mm |
Variant | Single direction |
Model | without inner ring |
With cover | Yes |
€178.12/ pieceexcl. VAT
€215.53incl. VAT
Estimated delivery date - 13/11/2026