SKF

SKF Needle roller/axial cylindrical roller bearing without inner ring Single direction With cover NKXR 15 Z

  • ERIKS:24003953
  • Manufacturer:7316570980271
Image 1
Image 2
Image 1
Image 2
Combined Type Needle Roller Bearing. A radial needle roller bearing without an inner ring combined with a thrust cylindrical roller bearing. Designed to withstand thrust and radial loads. Fitted with an end cover.
Save to list

€107.13/ pieceexcl. VAT

€129.63incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
NKXR..Z
Inner Diameter
15 mm
Outer Diameter
24 mm
Width
23 mm
Variant
Single direction
Model
without inner ring
With cover
Yes