

€140.67/ pieceexcl. VAT
€170.21incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | K |
Inner Diameter | 95 mm |
Outer Diameter | 103 mm |
Width | 30 mm |
Number of rows | Single row |
€78.78/ pieceexcl. VAT
€95.32incl. VAT
Estimated delivery date - 10/11/2026