

€68.06/ pieceexcl. VAT
€82.35incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | K |
Inner Diameter | 75 mm |
Outer Diameter | 83 mm |
Width | 23 mm |
Number of rows | Single row |
€38.11/ pieceexcl. VAT
€46.11incl. VAT
Estimated delivery date - 10/11/2026