

€69.06/ pieceexcl. VAT
€83.56incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | K |
Inner Diameter | 70 mm |
Outer Diameter | 78 mm |
Width | 30 mm |
Number of rows | Single row |
€34.28/ pieceexcl. VAT
€41.48incl. VAT
Estimated delivery date - 10/11/2026