SKF

SKF Needle Roller and Cage Assembly Single row K 5X8X8 TN

  • ERIKS:24003666
  • Manufacturer:7316570171747
Image 1
Needle Roller and Cage Assembly. A complete unit consisting of a plastic cage and a single row of needle rollers. Suitable for high speeds and has high load carrying capacity.
Save to list

€6.07/ pieceexcl. VAT

€7.34incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
K
Inner Diameter
5 mm
Outer Diameter
8 mm
Width
8 mm
Number of rows
Single row
Alternatives
Product Image

INA Needle Roller and Cage Assembly Single row K5X8X8-TV/0-7

  • Eriks:11671075
  • Manufacturer:K5X8X8-TV/0-7

€3.02/ pieceexcl. VAT

€3.65incl. VAT

Estimated delivery date - 12/11/2026