

€47.80/ pieceexcl. VAT
€57.84incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | K |
Inner Diameter | 55 mm |
Outer Diameter | 63 mm |
Width | 32 mm |
Number of rows | Single row |
€26.81/ pieceexcl. VAT
€32.44incl. VAT
Estimated delivery date - 10/11/2026