

€41.81/ pieceexcl. VAT
€50.59incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | K |
Inner Diameter | 55 mm |
Outer Diameter | 63 mm |
Width | 20 mm |
Number of rows | Single row |
€20.74/ pieceexcl. VAT
€25.10incl. VAT
Estimated delivery date - 10/11/2026