

€36.31/ pieceexcl. VAT
€43.94incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | K |
Inner Diameter | 55 mm |
Outer Diameter | 60 mm |
Width | 30 mm |
Number of rows | Single row |
€17.67/ pieceexcl. VAT
€21.38incl. VAT
Estimated delivery date - 10/11/2026