SKF

SKF Needle Roller and Cage Assembly Single row K 52X57X12

  • ERIKS:24003662
  • Manufacturer:7316571027555
Image 1
Needle Roller and Cage Assembly. A complete unit consisting of a steel cage and a single row of needle rollers. Suitable for high speeds and has high load carrying capacity.
Save to list

€52.96/ pieceexcl. VAT

€64.08incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
K
Inner Diameter
52 mm
Outer Diameter
57 mm
Width
12 mm
Number of rows
Single row