SKF

SKF Needle Roller and Cage Assembly Single row K 50X57X18

  • ERIKS:24003661
  • Manufacturer:7316570680379
Image 1
Needle Roller and Cage Assembly. A complete unit consisting of a steel cage and a single row of needle rollers. Suitable for high speeds and has high load carrying capacity.
Save to list

€27.76/ pieceexcl. VAT

€33.59incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
K
Inner Diameter
50 mm
Outer Diameter
57 mm
Width
18 mm
Number of rows
Single row