

€4.81/ pieceexcl. VAT
€5.82incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | K |
Inner Diameter | 4 mm |
Outer Diameter | 7 mm |
Width | 7 mm |
Number of rows | Single row |
€2.70/ pieceexcl. VAT
€3.27incl. VAT
Estimated delivery date - 10/11/2026