SKF

SKF Needle Roller and Cage Assembly Single row K 47X52X17

  • ERIKS:24003657
  • Manufacturer:7316570775136
Image 1
Needle Roller and Cage Assembly. A complete unit consisting of a steel cage and a single row of needle rollers. Suitable for high speeds and has high load carrying capacity.
Save to list

€21.74/ pieceexcl. VAT

€26.31incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
K
Inner Diameter
47 mm
Outer Diameter
52 mm
Width
17 mm
Number of rows
Single row
Alternatives
Product Image

INA Needle Roller and Cage Assembly Single row K47X52X17-B/0-7

  • Eriks:11671062
  • Manufacturer:K47X52X17-B/0-7

€11.42/ pieceexcl. VAT

€13.82incl. VAT

Estimated delivery date - 10/11/2026