SKF

SKF Needle Roller and Cage Assembly Single row K 45X53X28

  • ERIKS:24003656
  • Manufacturer:7316571100142
Image 1
Needle Roller and Cage Assembly. A complete unit consisting of a steel cage and a single row of needle rollers. Suitable for high speeds and has high load carrying capacity.
Save to list

€32.68/ pieceexcl. VAT

€39.54incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
K
Inner Diameter
45 mm
Outer Diameter
53 mm
Width
28 mm
Number of rows
Single row
Alternatives
Product Image

INA Needle Roller and Cage Assembly Single row K45X53X28-A/0-7

  • Eriks:11671061
  • Manufacturer:K45X53X28-A/0-7

€18.27/ pieceexcl. VAT

€22.11incl. VAT

Estimated delivery date - 10/11/2026