

€20.03/ pieceexcl. VAT
€24.24incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | K |
Inner Diameter | 40 mm |
Outer Diameter | 45 mm |
Width | 27 mm |
Number of rows | Single row |
€11.21/ pieceexcl. VAT
€13.56incl. VAT
Estimated delivery date - 10/11/2026