

€14.56/ pieceexcl. VAT
€17.62incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | K |
Inner Diameter | 40 mm |
Outer Diameter | 45 mm |
Width | 17 mm |
Number of rows | Single row |
€8.16/ pieceexcl. VAT
€9.87incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 10/11/2026