

€36.85/ pieceexcl. VAT
€44.59incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | K |
Inner Diameter | 38 mm |
Outer Diameter | 46 mm |
Width | 32 mm |
Number of rows | Single row |
€18.27/ pieceexcl. VAT
€22.11incl. VAT
Estimated delivery date - 10/11/2026