SKF

SKF Needle Roller and Cage Assembly Single row K 35X42X20

  • ERIKS:23220674
  • Manufacturer:7316571104980
Image 1
Needle Roller and Cage Assembly. A complete unit consisting of a steel cage and a single row of needle rollers. Suitable for high speeds and has high load carrying capacity.
Save to list

€27.14/ pieceexcl. VAT

€32.84incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
K
Inner Diameter
35 mm
Outer Diameter
42 mm
Width
20 mm
Number of rows
Single row