

€14.85/ pieceexcl. VAT
€17.97incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | K |
Inner Diameter | 35 mm |
Outer Diameter | 40 mm |
Width | 17 mm |
Number of rows | Single row |
€7.22/ pieceexcl. VAT
€8.74incl. VAT
Estimated delivery date - 10/11/2026