

€21.32/ pieceexcl. VAT
€25.80incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | K |
Inner Diameter | 32 mm |
Outer Diameter | 38 mm |
Width | 20 mm |
Number of rows | Single row |
€10.58/ pieceexcl. VAT
€12.80incl. VAT
Estimated delivery date - 10/11/2026