SKF

SKF Needle Roller and Cage Assembly Single row K 32X37X27

  • ERIKS:23766234
  • Manufacturer:7316571099897
Image 1
Needle Roller and Cage Assembly. A complete unit consisting of a steel cage and a single row of needle rollers. Suitable for high speeds and has high load carrying capacity.
Save to list

€18.77/ pieceexcl. VAT

€22.71incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
K
Inner Diameter
32 mm
Outer Diameter
37 mm
Width
27 mm
Number of rows
Single row