

€16.20/ pieceexcl. VAT
€19.60incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | K |
Inner Diameter | 25 mm |
Outer Diameter | 31 mm |
Width | 17 mm |
Number of rows | Single row |
€9.78/ pieceexcl. VAT
€11.83incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 10/11/2026